
Ottawa OTW-2300 Performance Rated Area Rug
Mfr # OTW2300-23
Zoro # G510365641
product price: $95.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Gray, Brown, Light Gray
Style
Modern
Material
Face: 73% Wool, 27% Recycled PET Yarn
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OTW2300-23
Zoro #
G510365641
UPC #
889292501644
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.2 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.5 in
Details
Color
Beige, Gray, Brown, Light Gray
Style
Modern
Material
Face: 73% Wool, 27% Recycled PET Yarn
Shape
Rectangle
Includes
Care Label
Features
Performance Rated
Weight
3.84 lb
Sustainable
Made with Recycled Materials
Durable/Performance Rated
Yes
Construction
Hand Tufted
Machine Washable
No
Printed Design
No
Sub Style
Scandinavian
Outdoor Safe
No
Backing
Canvas
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Description
Make your living space come to life with this modern Ottawa Area Rug. Crafted from recycled PET Yarn and Wool, this hand tufted area rug is sure to make a statement in any room. It has a medium pile height for comfortable underfoot cushioning and its construction ensures it will last for years to come. Use with a rug pad for added stability and protection. Made in India, this area rug adds an air of sophistication to any home decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.