Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ottawa OTW-2300 Performance Rated Area Rug

  • Mfr # OTW2300-268

  • Zoro # G610365664


product price: $285.00
/ea
Free Shipping & Returns

Key Features

Color
Beige, Gray, Brown, Light Gray
Shape
Runner
Material
Face: 73% Wool, 27% Recycled PET Yarn
Pile Height
0.2 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTW2300-268
Zoro #
G610365664
UPC #
889292501651
Country of Origin
India

Dimensions

Pile Height
0.2 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.5 in

Details

Color
Beige, Gray, Brown, Light Gray
Shape
Runner
Material
Face: 73% Wool, 27% Recycled PET Yarn
Features
Performance Rated
Includes
Care Label
Weight
12.8 lb
High Traffic Compatible
Yes
Printed Design
No
Sustainable
Made with Recycled Materials
Style
Modern
Machine Washable
No
High/Low Texture
No
Backing
Canvas
Durable/Performance Rated
Yes
Outdoor Safe
No
Construction
Hand Tufted
Sub Style
Scandinavian
Has Fringe
No

Description

Make your living space come to life with this modern Ottawa Area Rug. Crafted from recycled PET Yarn and Wool, this hand tufted area rug is sure to make a statement in any room. It has a medium pile height for comfortable underfoot cushioning and its construction ensures it will last for years to come. Use with a rug pad for added stability and protection. Made in India, this area rug adds an air of sophistication to any home decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.