Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ottawa OTW-2301 Performance Rated Area Rug

  • Mfr # OTW2301-810

  • Zoro # G710365410


product price: $980.00
/ea
Free Shipping & Returns

Key Features

Color
Beige, Dark Brown, Charcoal, Medium Gray
Shape
Rectangle
Material
Face: 52% Wool, 48% Recycled PET Yarn
Pile Height
0.2 in
Length (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTW2301-810
Zoro #
G710365410
UPC #
889292501736
Country of Origin
India

Dimensions

Pile Height
0.2 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.5 in
Size
8 ft x 10 ft

Details

Color
Beige, Dark Brown, Charcoal, Medium Gray
Shape
Rectangle
Material
Face: 52% Wool, 48% Recycled PET Yarn
Weight
51.2 lb
Features
Performance Rated
Includes
Care Label
High/Low Texture
No
Has Fringe
No
Sustainable
Made with Recycled Materials
Machine Washable
No
Outdoor Safe
No
Backing
Canvas
Style
Modern
Durable/Performance Rated
Yes
Printed Design
No
Sub Style
Scandinavian
Construction
Hand Tufted
High Traffic Compatible
Yes

Description

This gorgeous Ottawa area rug is perfect for any modern space. Made of a unique blend of recycled PET yarn and wool, this medium-pile hand tufted floor covering adds comfort and style to your home. This beautiful area rug is made in India with careful attention to detail. For best results, use with a rug pad not included. The Ottawa area rug will bring life to any room and make it the focal point of your decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.