Zoro Homepage

Ottawa OTW-2302 Performance Rated Area Rug

  • Mfr # OTW2302-268

  • Zoro # G110365324


product price: $285.00
/ea
Free Shipping & Returns

Key Features

Color
Beige, Charcoal, Gray
Shape
Runner
Material
Face: 54% Wool, 46% Recycled PET Yarn
Pile Height
0.2 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTW2302-268
Zoro #
G110365324
UPC #
889292501774
Country of Origin
India

Dimensions

Pile Height
0.2 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.5 in

Details

Color
Beige, Charcoal, Gray
Shape
Runner
Material
Face: 54% Wool, 46% Recycled PET Yarn
Weight
12.8 lb
Includes
Care Label
Features
Performance Rated
Durable/Performance Rated
Yes
Construction
Hand Tufted
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
Sustainable
Made with Recycled Materials
Backing
Canvas
High/Low Texture
No
Sub Style
Scandinavian
Machine Washable
No
Has Fringe
No
Style
Modern

Description

This beautiful Ottawa area rug is the perfect piece for any modern home. Featuring a hand tufted construction and made of recycled PET yarn and wool, it offers an incredibly comfortable medium pile feel underfoot. The unique blend of materials provides superior durability and sustainability, while its design adds an elegant touch to any room in your house. Made in India, this rug will be sure to make a statement in your home and last for years to come. Complete the look by adding a rug pad not included for extra cushioning and stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.