
Outdoor Pad for Area Rug, For Outdoor Hard Surfaces (Discontinued)
- Mfr # OTG-912
- Zoro # G110364419
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OTG-912
Zoro #
G110364419
UPC #
764262675320
Country of Origin
China
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0 in
Details
Color
White
Material
Face: 100% Polymer Coated Polyester
Shape
Rectangle
Includes
Care Label
Weight
5.4 lb
Features
Outdoor Safe
Machine Washable
No
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
Primary Color
White
Construction
Manufactured
Description
Transform your outdoor living space with our Outdoor Pad rug accessory. Crafted from polymer-coated polyester, this rug pad is designed to endure the elements while providing added comfort and safety to your outdoor area. This versatile product is not only outdoor safe but also very easy to maintain - simply use a hose to clean it and it's good as new! Elevate your patio, deck or any hard-surfaced outdoor area with our Outdoor Pad for a more comfortable and enjoyable outdoor experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.