
Palermo PLR-2300 Machine Crafted Area Rug (Discontinued)
- Mfr # PLR2300-577
- Zoro # G510368185
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLR2300-577
Zoro #
G510368185
UPC #
889292365468
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.24 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.31 in
Details
Color
Cream, Medium Gray
Style
Global
Material
Face: 70% Polypropylene, 30% Polyester
Shape
Rectangle
Includes
Care Label
Weight
13.21 lb
Features
Machine Crafted
Sub Style
Bohemian
Outdoor Safe
No
Printed Design
No
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
Machine Washable
No
Has Fringe
No
Primary Color
Ash
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
This exquisite area rug from the Palermo Collection is sure to give your space an instant global flair. Crafted with a blend of polypropylene and polyester fibers, this machine-woven rug boasts a medium pile that will provide you with comfort and durability for years to come. The Bohemian Global style is guaranteed to bring eye-catching texture and warmth to any room in your home. Perfect for high traffic areas, use this beautiful piece with a rug pad for added protection and cushioning. To keep your rug looking its best, spot clean as needed with mild detergent. With its timeless design, you?ll never grow tired of the beauty this area rug brings!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.