Zoro Homepage

Palermo PLR-2300 Machine Crafted Area Rug

  • Mfr # PLR2300-9212

  • Zoro # G510368000


product price: $885.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Cream, Medium Gray
Style
Global
Material
Face: 70% Polypropylene, 30% Polyester
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR2300-9212
Zoro #
G510368000
UPC #
889292365499
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.24 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.31 in

Details

Color
Cream, Medium Gray
Style
Global
Material
Face: 70% Polypropylene, 30% Polyester
Shape
Rectangle
Weight
39.6 lb
Features
Machine Crafted
Includes
Care Label
High/Low Texture
No
Backing
No Backing
Construction
Machine Woven
Sub Style
Bohemian
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
Has Fringe
No
Primary Color
Ash
High Traffic Compatible
Yes

Description

This exquisite area rug from the Palermo Collection is sure to give your space an instant global flair. Crafted with a blend of polypropylene and polyester fibers, this machine-woven rug boasts a medium pile that will provide you with comfort and durability for years to come. The Bohemian Global style is guaranteed to bring eye-catching texture and warmth to any room in your home. Perfect for high traffic areas, use this beautiful piece with a rug pad for added protection and cushioning. To keep your rug looking its best, spot clean as needed with mild detergent. With its timeless design, you?ll never grow tired of the beauty this area rug brings!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.