Zoro Homepage

Palermo PLR-2302 Machine Crafted Area Rug

  • Mfr # PLR2302-9212

  • Zoro # G310368668


product price: $885.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Cream, Medium Gray, Charcoal, Black
Style
Global
Material
Face: 70% Polypropylene, 30% Polyester
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR2302-9212
Zoro #
G310368668
UPC #
889292365611
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.24 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.31 in

Details

Color
Cream, Medium Gray, Charcoal, Black
Style
Global
Material
Face: 70% Polypropylene, 30% Polyester
Shape
Rectangle
Includes
Care Label
Weight
39.6 lb
Features
Machine Crafted
Sub Style
Bohemian
High Traffic Compatible
Yes
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No
Primary Color
Sterling Grey
Outdoor Safe
No
Has Fringe
No
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No

Description

Step into the vibrant and exciting world of Bohemian Global design with our Palermo Collection area rug. Made in Turkey, this medium pile rug is constructed from a durable mix of polypropylene and polyester, making it an excellent choice for high traffic areas in your home. Its machine-woven construction ensures longevity and steadfastness. We recommend using this area rug with a rug pad to prevent slipping or sliding. When it comes to upkeep, simply spot clean with mild detergent to keep your rug looking fresh and new. Bring an element of worldly charm into your living space with the Palermo Collection area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.