
Palermo PLR-2303 Machine Crafted Area Rug
Mfr # PLR2303-577
Zoro # G710368480
product price: $260.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Charcoal, Medium Brown, Medium Gray
Style
Global
Material
Face: 70% Polypropylene, 30% Polyester
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLR2303-577
Zoro #
G710368480
UPC #
889292365642
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.24 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.31 in
Details
Color
Cream, Charcoal, Medium Brown, Medium Gray
Style
Global
Material
Face: 70% Polypropylene, 30% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
13.21 lb
Includes
Care Label
Primary Color
Khaki
Construction
Machine Woven
Sub Style
Bohemian
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No
Backing
No Backing
Description
Transform any space in your home with the Palermo Area Rug. This beautiful area rug is crafted from a blend of polypropylene and polyester for a soft feel and durability. Machine-woven in Turkey, this Bohemian Global-style rug features a medium pile, making it perfect for high traffic areas. To keep your rug looking its best, spot clean with mild detergent as needed. For added comfort and to help protect your floors, be sure to use a quality rug pad sold separately. Let the Palermo Area Rug bring life and style into any room of your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.