
Palermo PLR-2303 Machine Crafted Area Rug
Mfr # PLR2303-9212
Zoro # G610346953
product price: $885.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Cream, Charcoal, Medium Brown, Medium Gray
Style
Global
Material
Face: 70% Polypropylene, 30% Polyester
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLR2303-9212
Zoro #
G610346953
UPC #
889292365673
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.24 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.31 in
Details
Color
Cream, Charcoal, Medium Brown, Medium Gray
Style
Global
Material
Face: 70% Polypropylene, 30% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
39.6 lb
Has Fringe
No
Sub Style
Bohemian
Backing
No Backing
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Primary Color
Khaki
Description
Transform any space in your home with the Palermo Area Rug. This beautiful area rug is crafted from a blend of polypropylene and polyester for a soft feel and durability. Machine-woven in Turkey, this Bohemian Global-style rug features a medium pile, making it perfect for high traffic areas. To keep your rug looking its best, spot clean with mild detergent as needed. For added comfort and to help protect your floors, be sure to use a quality rug pad sold separately. Let the Palermo Area Rug bring life and style into any room of your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.