
Palermo PLR-2304 Machine Crafted Area Rug (Discontinued)
- Mfr # PLR2304-577
- Zoro # G410347228
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLR2304-577
Zoro #
G410347228
UPC #
889292365703
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.24 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.31 in
Details
Color
Medium Gray, Cream, Charcoal
Style
Global
Material
Face: 70% Polypropylene, 30% Polyester
Shape
Rectangle
Weight
13.21 lb
Features
Machine Crafted
Includes
Care Label
Machine Washable
No
Construction
Machine Woven
Primary Color
Light Silver
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Has Fringe
No
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No
Sub Style
Bohemian
Description
Bring a touch of global style to your home with this beautiful Palermo area rug. It features a stunning Bohemian Global design that will make a bold statement in any room. This eye-catching piece is machine woven from a durable blend of polypropylene and polyester, making it perfect for high traffic areas. Its medium pile ensures a soft feel underfoot while also providing long-lasting durability. Plus, its spot cleanable with mild detergent for added convenience. Make sure to use with a rug pad for the ultimate comfort and protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.