Zoro Homepage

Palermo PLR-2304 Machine Crafted Area Rug

  • Mfr # PLR2304-9212

  • Zoro # G810347095


product price: $885.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Medium Gray, Cream, Charcoal
Style
Global
Material
Face: 70% Polypropylene, 30% Polyester
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR2304-9212
Zoro #
G810347095
UPC #
889292365734
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.24 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.31 in

Details

Color
Medium Gray, Cream, Charcoal
Style
Global
Material
Face: 70% Polypropylene, 30% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
39.6 lb
Backing
No Backing
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
Machine Washable
No
Durable/Performance Rated
No
Primary Color
Light Silver
Sub Style
Bohemian

Description

Bring a touch of global style to your home with this beautiful Palermo area rug. It features a stunning Bohemian Global design that will make a bold statement in any room. This eye-catching piece is machine woven from a durable blend of polypropylene and polyester, making it perfect for high traffic areas. Its medium pile ensures a soft feel underfoot while also providing long-lasting durability. Plus, its spot cleanable with mild detergent for added convenience. Make sure to use with a rug pad for the ultimate comfort and protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.