Zoro Homepage

Palermo PLR-2305 Machine Crafted Area Rug

  • Mfr # PLR2305-9212

  • Zoro # G710348222


product price: $885.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Cream, Medium Gray, Light Beige, Charcoal, Black
Style
Global
Material
Face: 70% Polypropylene, 30% Polyester
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR2305-9212
Zoro #
G710348222
UPC #
889292365796
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.24 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.31 in

Details

Color
Cream, Medium Gray, Light Beige, Charcoal, Black
Style
Global
Material
Face: 70% Polypropylene, 30% Polyester
Shape
Rectangle
Weight
39.6 lb
Includes
Care Label
Features
Machine Crafted
Backing
No Backing
Construction
Machine Woven
High Traffic Compatible
Yes
Machine Washable
No
Primary Color
Light Grey
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
Sub Style
Bohemian
Printed Design
No
Has Fringe
No

Description

The Palermo area rug is the perfect way to add a touch of global flair to any room. This stunning bohemian style rug is crafted from a blend of polypropylene and polyester, making it both beautiful and durable. It features a medium pile, making it ideal for high traffic areas, while its machine woven construction ensures an even look that will last for years to come. Plus, this Turkish-made piece comes with care instructions so you can keep it looking like new. Add the Palermo area rug to your home today for an instant upgrade!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.