Zoro Homepage

Palermo PLR-2306 Machine Crafted Area Rug

  • Mfr # PLR2306-9212

  • Zoro # G710348062


product price: $885.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Medium Gray, Cream, Black
Style
Global
Material
Face: 70% Polypropylene, 30% Polyester
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR2306-9212
Zoro #
G710348062
UPC #
889292365857
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.24 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.31 in

Details

Color
Medium Gray, Cream, Black
Style
Global
Material
Face: 70% Polypropylene, 30% Polyester
Shape
Rectangle
Weight
39.6 lb
Includes
Care Label
Features
Machine Crafted
Durable/Performance Rated
No
Machine Washable
No
Printed Design
No
High/Low Texture
No
Construction
Machine Woven
Outdoor Safe
No
Has Fringe
No
Primary Color
Warm Grey
Sub Style
Bohemian
High Traffic Compatible
Yes
Backing
No Backing

Description

Introducing the Palermo area rug. This stunning piece is the perfect addition to any home looking to bring a touch of global bohemian style. Crafted from a unique blend of polypropylene and polyester, this durable machine-woven area rug is perfect for high traffic areas and can easily be spot cleaned with mild detergent. The medium pile ensures plush comfort underfoot while its intricate design brings an inviting atmosphere to your room of choice. For added safety, we recommend using a non-skid rug pad underneath not included. Available in multiple sizes, don?t miss out on this beautiful piece and add it to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.