Zoro Homepage

Palisade PSD-2300 Handmade Area Rug

  • Mfr # PSD2300-912

  • Zoro # G310367692


product price: $1,730.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Light Grey, Pale Slate, Slate Grey Taupe, Metallic - Silver, Sage, Pewter
Style
Area Rug
Material
Face: 95% Wool, 5% Jute; Warp: 100% Polyester
Pile Height
0.5 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSD2300-912
Zoro #
G310367692
UPC #
889292645072
Country of Origin
India

Dimensions

Size
9 ft x 12 ft
Pile Height
0.5 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.7 in

Details

Color
Light Grey, Pale Slate, Slate Grey Taupe, Metallic - Silver, Sage, Pewter
Style
Area Rug
Material
Face: 95% Wool, 5% Jute; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
37.8 lb
Features
Handmade
Has Fringe
No
Construction
Hand Woven
Machine Washable
No
Durable/Performance Rated
No
Primary Color
Light Grey
Outdoor Safe
No
Printed Design
No
High/Low Texture
No
Backing
No Backing
High Traffic Compatible
Yes

Description

Step into the cozy embrace of the Palisade collection, where the timeless charm of a Farmhouse Cottage style meets the enduring craftsmanship of India. This handwoven gem, meticulously crafted from a blend of wool and jute, brings both warmth and durability to your living space. Its medium pile ensures a comfortable underfoot experience, ideal for bringing together any room with a touch of homeliness. While it beckons you with its rustic allure, caring for this piece is effortlessly simple?spot cleaning with water keeps it looking pristine. For an optimal experience, pairing it with a rug pad is recommended to enhance its grip and longevity. Let the Palisade handmade rug anchor your decor with its natural beauty and inviting texture, making every step in your home feel like a stroll through serene countryside cottages.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.