Zoro Homepage

Palisade PSD-2301 Handmade Area Rug

  • Mfr # PSD2301-23

  • Zoro # G210367648


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Color
Light Grey, Slate Grey Taupe, Sage, Khaki
Style
Area Rug
Material
Face: 95% Wool, 5% Jute; Warp: 100% Polyester
Pile Height
0.5 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSD2301-23
Zoro #
G210367648
UPC #
889292645096
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.5 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.7 in

Details

Color
Light Grey, Slate Grey Taupe, Sage, Khaki
Style
Area Rug
Material
Face: 95% Wool, 5% Jute; Warp: 100% Polyester
Shape
Rectangle
Features
Handmade
Weight
2.1 lb
Includes
Care Label
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
Primary Color
Light Grey
Has Fringe
No
Backing
No Backing
Construction
Hand Woven
High/Low Texture
No

Description

Step into the cozy embrace of the Palisade collection, where the timeless charm of a Farmhouse Cottage style meets the enduring craftsmanship of India. This handwoven gem, meticulously crafted from a blend of wool and jute, brings both warmth and durability to your living space. Its medium pile ensures a comfortable underfoot experience, ideal for bringing together any room with a touch of homeliness. While it beckons you with its rustic allure, caring for this piece is effortlessly simple?spot cleaning with water keeps it looking pristine. For an optimal experience, pairing it with a rug pad is recommended to enhance its grip and longevity. Let the Palisade handmade rug anchor your decor with its natural beauty and inviting texture, making every step in your home feel like a stroll through serene countryside cottages.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.