
Palisade PSD-2304 Handmade Area Rug
Mfr # PSD2304-810
Zoro # G710368169
product price: $1,115.00
/ea
Free Shipping & Returns
Key Features
Color
Warm Grey, Ash, Sage, Grey, Pewter, Nickel, Light Silver
Style
Area Rug
Material
Face: 95% Wool, 5% Jute; Warp: 100% Polyester
Pile Height
0.5 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSD2304-810
Zoro #
G710368169
UPC #
889292644495
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.5 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.7 in
Details
Color
Warm Grey, Ash, Sage, Grey, Pewter, Nickel, Light Silver
Style
Area Rug
Material
Face: 95% Wool, 5% Jute; Warp: 100% Polyester
Shape
Rectangle
Weight
28 lb
Includes
Care Label
Features
Handmade
High Traffic Compatible
Yes
Has Fringe
No
Construction
Hand Woven
Primary Color
Warm Grey
Machine Washable
No
Backing
No Backing
High/Low Texture
No
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
Description
Step into the cozy embrace of the Palisade collection, where the timeless charm of a Farmhouse Cottage style meets the enduring craftsmanship of India. This handwoven gem, meticulously crafted from a blend of wool and jute, brings both warmth and durability to your living space. Its medium pile ensures a comfortable underfoot experience, ideal for bringing together any room with a touch of homeliness. While it beckons you with its rustic allure, caring for this piece is effortlessly simple?spot cleaning with water keeps it looking pristine. For an optimal experience, pairing it with a rug pad is recommended to enhance its grip and longevity. Let the Palisade handmade rug anchor your decor with its natural beauty and inviting texture, making every step in your home feel like a stroll through serene countryside cottages.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.