
Panipat PNP-2308 Handmade Area Rug
Mfr # PNP2308-576
Zoro # G610350028
product price: $490.00
/ea
Free Shipping & Returns
Key Features
Color
Pale Blue, Charcoal, Ice Blue, Beige, Olive
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PNP2308-576
Zoro #
G610350028
UPC #
888473854678
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.25 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.4 in
Details
Color
Pale Blue, Charcoal, Ice Blue, Beige, Olive
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
27 lb
Includes
Care Label
Outdoor Safe
No
Machine Washable
No
Backing
Canvas
Has Fringe
No
High/Low Texture
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Construction
Hand Tufted
Printed Design
No
High Traffic Compatible
Yes
Description
This exquisite Panipat area rug is perfect for adding traditional style to your living space. Hand-tufted in India from the finest wool, this medium pile rug offers a luxurious feel and texture that will bring warmth and comfort to any room. The rug is easy to spot clean, so it's a great choice for high traffic areas. For added protection and stability, we recommend using with a rug pad not included. Add timeless beauty and elegance to your home with this beautiful Panipat area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.