
Panipat PNP-2308 Handmade Area Rug
Mfr # PNP2308-810
Zoro # G210349996
product price: $1,040.00
/ea
Free Shipping & Returns
Key Features
Color
Pale Blue, Charcoal, Ice Blue, Beige, Olive
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PNP2308-810
Zoro #
G210349996
UPC #
888473854685
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.25 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.4 in
Details
Color
Pale Blue, Charcoal, Ice Blue, Beige, Olive
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
57.6 lb
Sub Style
Updated Traditional
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Backing
Canvas
Outdoor Safe
No
Construction
Hand Tufted
Durable/Performance Rated
No
Has Fringe
No
Description
This exquisite Panipat area rug is perfect for adding traditional style to your living space. Hand-tufted in India from the finest wool, this medium pile rug offers a luxurious feel and texture that will bring warmth and comfort to any room. The rug is easy to spot clean, so it's a great choice for high traffic areas. For added protection and stability, we recommend using with a rug pad not included. Add timeless beauty and elegance to your home with this beautiful Panipat area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.