
Panipat PNP-2308 Handmade Area Rug
Mfr # PNP2308-912
Zoro # G510349900
product price: $1,465.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Pale Blue, Charcoal, Ice Blue, Beige, Olive
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PNP2308-912
Zoro #
G510349900
UPC #
888473854692
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0.25 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.4 in
Details
Color
Pale Blue, Charcoal, Ice Blue, Beige, Olive
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Weight
77.76 lb
Features
Handmade
Includes
Care Label
Sub Style
Updated Traditional
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
No
Construction
Hand Tufted
Backing
Canvas
Description
This exquisite Panipat area rug is perfect for adding traditional style to your living space. Hand-tufted in India from the finest wool, this medium pile rug offers a luxurious feel and texture that will bring warmth and comfort to any room. The rug is easy to spot clean, so it's a great choice for high traffic areas. For added protection and stability, we recommend using with a rug pad not included. Add timeless beauty and elegance to your home with this beautiful Panipat area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.