Zoro Homepage

Paramount PAR-1045 Machine Crafted Area Rug

  • Mfr # PAR1045-2276

  • Zoro # G010347970


product price: $43.69
/ea

Key Features

Color
Gray, Tan, Charcoal, Light Beige
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Length (In.)
90.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR1045-2276
Zoro #
G010347970
UPC #
888473390886
Country of Origin
Egypt

Dimensions

Pile Height
0.31 in
Length (In.)
90.55 in
Width (In.)
26.38 in
Size
2 ft 2 in x 7 ft 7 in
Thickness
0.35 in

Details

Color
Gray, Tan, Charcoal, Light Beige
Shape
Runner
Material
Face: 100% Polypropylene
Features
Machine Crafted
Weight
4.98 lb
Includes
Care Label
High Traffic Compatible
Yes
Style
Rustic
Machine Washable
No
Durable/Performance Rated
No
Backing
No Backing
Has Fringe
No
High/Low Texture
No
Outdoor Safe
No
Primary Color
Brown
Printed Design
No
Construction
Machine Woven
Sub Style
Southwestern

Description

The Paramount area rug will bring an effortless southwestern rustic style to your home. This machine-woven polypropylene rug is crafted from high-quality materials in Egypt and is perfect for adding texture and warmth to any room. The medium pile makes it a great choice for high traffic areas, and its sturdy construction ensures lasting durability. To keep it looking its best, spot clean with mild detergent as needed. For added protection and comfort, pair with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.