
Paramount PAR-1046 Machine Crafted Area Rug
Mfr # PAR1046-23
Zoro # G810348146
product price: $38.59
/eaKey Features
Color
Gray, Charcoal, Tan, Light Beige
Style
Rustic
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAR1046-23
Zoro #
G810348146
UPC #
764262827606
Country of Origin
Egypt
Dimensions
Size
1 ft 10 in x 2 ft 11 in
Pile Height
0.31 in
Length (In.)
35.43 in
Width (In.)
22.44 in
Thickness
0.35 in
Details
Color
Gray, Charcoal, Tan, Light Beige
Style
Rustic
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
1.66 lb
Features
Machine Crafted
Machine Washable
No
Sub Style
Southwestern
Construction
Machine Woven
Backing
No Backing
Printed Design
No
High Traffic Compatible
Yes
Primary Color
Black
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
No
Description
The Paramount area rug will bring an effortless southwestern rustic style to your home. This machine-woven polypropylene rug is crafted from high-quality materials in Egypt and is perfect for adding texture and warmth to any room. The medium pile makes it a great choice for high traffic areas, and its sturdy construction ensures lasting durability. To keep it looking its best, spot clean with mild detergent as needed. For added protection and comfort, pair with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.