
Paramount PAR-1046 Machine Crafted Area Rug
Mfr # PAR1046-6796
Zoro # G410348065
product price: $268.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Charcoal, Tan, Light Beige
Style
Rustic
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAR1046-6796
Zoro #
G410348065
UPC #
888473404200
Country of Origin
Egypt
Dimensions
Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.31 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.35 in
Details
Color
Gray, Charcoal, Tan, Light Beige
Style
Rustic
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
18.73 lb
Features
Machine Crafted
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
High/Low Texture
No
Primary Color
Black
Sub Style
Southwestern
Construction
Machine Woven
Description
The Paramount area rug will bring an effortless southwestern rustic style to your home. This machine-woven polypropylene rug is crafted from high-quality materials in Egypt and is perfect for adding texture and warmth to any room. The medium pile makes it a great choice for high traffic areas, and its sturdy construction ensures lasting durability. To keep it looking its best, spot clean with mild detergent as needed. For added protection and comfort, pair with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.