Zoro Homepage

Paramount PAR-1047 Machine Crafted Area Rug

  • Mfr # PAR1047-23

  • Zoro # G010347833


product price: $38.59
/ea

Key Features

Color
Black, Charcoal, Gray, Tan, Light Beige
Style
Rustic
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR1047-23
Zoro #
G010347833
UPC #
764262827637
Country of Origin
Egypt

Dimensions

Size
1 ft 10 in x 2 ft 11 in
Pile Height
0.31 in
Length (In.)
35.43 in
Width (In.)
22.44 in
Thickness
0.35 in

Details

Color
Black, Charcoal, Gray, Tan, Light Beige
Style
Rustic
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
1.66 lb
Includes
Care Label
Printed Design
No
Has Fringe
No
Backing
No Backing
Sub Style
Southwestern
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
No
Primary Color
Black
Machine Washable
No
High/Low Texture
No
High Traffic Compatible
Yes

Description

Introduce an element of rustic charm to your home decor with the Paramount Area Rug. Constructed from durable Polypropylene, this medium pile rug is designed to handle high traffic areas while providing a comfortable surface. Machine woven in Egypt, this area rug will last you for years to come. Its modern rustic design adds a touch of sophistication and warmth to any room in your home. Instantly elevate the look of any room by adding this decorative area rug! For optimal protection, we recommend using it with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.