Zoro Homepage

Paramount PAR-1080 Machine Crafted Area Rug

  • Mfr # PAR1080-810129

  • Zoro # G410350143


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft 10 in
Color
Sage, Burgandy, Tan, Dark Brown, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR1080-810129
Zoro #
G410350143
UPC #
888473813972
Country of Origin
Egypt

Dimensions

Size
8 ft 10 in x 12 ft 10 in
Pile Height
0.31 in
Length (In.)
153.54 in
Width (In.)
106.3 in
Thickness
0.35 in

Details

Color
Sage, Burgandy, Tan, Dark Brown, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
34 lb
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
No
Primary Color
Green
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
No
Sub Style
Updated Traditional
High/Low Texture
No

Description

Bring a touch of elegance to your home with this Paramount area rug. This updated traditional style rug is machine woven in Egypt with polypropylene for a luxurious feel and durability. The medium pile makes it perfect for high traffic areas and adds warmth and texture to any room. For added protection, we recommend using a rug pad sold separately. To keep it looking beautiful, simply spot clean with mild detergent when needed. Make the Paramount area rug the centerpiece of your home decor today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.