Zoro Homepage

Paramount PAR-1086 Machine Crafted Area Rug

  • Mfr # PAR1086-2276

  • Zoro # G910349913


product price: $43.69
/ea

Key Features

Size
2 ft 2 in x 7 ft 7 in
Color
Dark Brown, Black, Charcoal, Gray, Tan, Light Beige
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR1086-2276
Zoro #
G910349913
UPC #
888473813637
Country of Origin
Egypt

Dimensions

Size
2 ft 2 in x 7 ft 7 in
Pile Height
0.31 in
Length (In.)
90.55 in
Width (In.)
26.38 in
Thickness
0.35 in

Details

Color
Dark Brown, Black, Charcoal, Gray, Tan, Light Beige
Style
Modern
Material
Face: 100% Polypropylene
Shape
Runner
Weight
4.98 lb
Includes
Care Label
Features
Machine Crafted
Durable/Performance Rated
No
Machine Washable
No
Sub Style
Mid-Century
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Yes
Primary Color
Blue
High/Low Texture
No
Outdoor Safe
No
Construction
Machine Woven
Printed Design
No

Description

Introducing the Paramount area rug, a perfect choice for adding a modern touch to your home. This mid-century modern rug is machine woven with polypropylene in Egypt and features a medium pile that is durable enough to handle high traffic areas. The easy care instructions make it an ideal choice for any room in your home. Spot clean with mild detergent for best results and use a rug pad to keep the rug firmly in place. Add the Paramount area rug to your space today for an instant upgrade!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.