
Paramount PAR-1089 Machine Crafted Area Rug
Mfr # PAR1089-23
Zoro # G810350033
product price: $32.19
/eaKey Features
Color
Black, Charcoal, Tan, Gray, Dark Brown, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAR1089-23
Zoro #
G810350033
UPC #
888473812722
Country of Origin
Egypt
Dimensions
Size
1 ft 10 in x 2 ft 11 in
Pile Height
0.31 in
Length (In.)
35.43 in
Width (In.)
22.44 in
Thickness
0.35 in
Details
Color
Black, Charcoal, Tan, Gray, Dark Brown, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
1.66 lb
Sub Style
Updated Traditional
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Machine Washable
No
Backing
No Backing
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
Description
The Paramount Area Rug is the perfect way to bring an updated traditional look to your home. Constructed from polypropylene and machine woven in Egypt, it features a medium pile that makes it ideal for high traffic areas. Plus, this area rug comes with our recommended use of a rug pad for added protection and stability. To keep its vibrant colors looking fresh, spot clean with a mild detergent when needed. With its classic style and durable construction, the Paramount Area Rug is sure to be an elegant addition to any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.