
Paramount PAR-1089 Machine Crafted Area Rug
Mfr # PAR1089-5376
Zoro # G410349840
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Charcoal, Tan, Gray, Dark Brown, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAR1089-5376
Zoro #
G410349840
UPC #
888473811244
Country of Origin
Egypt
Dimensions
Size
5 ft 3 in x 7 ft 9 in
Pile Height
0.31 in
Length (In.)
92.52 in
Width (In.)
62.99 in
Thickness
0.35 in
Details
Color
Black, Charcoal, Tan, Gray, Dark Brown, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
12.14 lb
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Backing
No Backing
Construction
Machine Woven
Outdoor Safe
No
Has Fringe
No
Sub Style
Updated Traditional
Description
The Paramount Area Rug is the perfect way to bring an updated traditional look to your home. Constructed from polypropylene and machine woven in Egypt, it features a medium pile that makes it ideal for high traffic areas. Plus, this area rug comes with our recommended use of a rug pad for added protection and stability. To keep its vibrant colors looking fresh, spot clean with a mild detergent when needed. With its classic style and durable construction, the Paramount Area Rug is sure to be an elegant addition to any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.