Zoro Homepage

Paramount PAR-1089 Machine Crafted Area Rug

  • Mfr # PAR1089-79112

  • Zoro # G010349820


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Charcoal, Tan, Gray, Dark Brown, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR1089-79112
Zoro #
G010349820
UPC #
888473811640
Country of Origin
Egypt

Dimensions

Size
7 ft 10 in x 11 ft 2 in
Pile Height
0.31 in
Length (In.)
133.86 in
Width (In.)
94.49 in
Thickness
0.35 in

Details

Color
Black, Charcoal, Tan, Gray, Dark Brown, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
26.35 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
Backing
No Backing
Machine Washable
No
Outdoor Safe
No
Sub Style
Updated Traditional

Description

The Paramount Area Rug is the perfect way to bring an updated traditional look to your home. Constructed from polypropylene and machine woven in Egypt, it features a medium pile that makes it ideal for high traffic areas. Plus, this area rug comes with our recommended use of a rug pad for added protection and stability. To keep its vibrant colors looking fresh, spot clean with a mild detergent when needed. With its classic style and durable construction, the Paramount Area Rug is sure to be an elegant addition to any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.