
Paramount PAR-1094 Machine Crafted Area Rug
Mfr # PAR1094-23
Zoro # G210350992
product price: $32.19
/eaKey Features
Color
Charcoal, Gray, Black, Tan, Dark Brown, Light Beige
Style
Rustic
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAR1094-23
Zoro #
G210350992
UPC #
888473812777
Country of Origin
Egypt
Dimensions
Size
1 ft 10 in x 2 ft 11 in
Pile Height
0.31 in
Length (In.)
35.43 in
Width (In.)
22.44 in
Thickness
0.35 in
Details
Color
Charcoal, Gray, Black, Tan, Dark Brown, Light Beige
Style
Rustic
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
1.66 lb
Includes
Care Label
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Sub Style
Southwestern
Durable/Performance Rated
No
Primary Color
Brown
Outdoor Safe
No
Construction
Machine Woven
Machine Washable
No
Printed Design
No
Description
Introducing Paramount, a stunning Southwestern Rustic area rug that will bring beauty and warmth to any room. Crafted from 100% polypropylene, this machine-woven rug is designed to stand up to even the busiest of households. Featuring a medium pile height, it's perfect for high traffic areas and won't easily show wear and tear. Plus, with its eye-catching design and bold colors, you'll instantly add personality to your home. For best results we recommend using a rug pad underneath for extra cushioning and grip. For easy maintenance, simply spot clean with mild detergent when needed. Bring life into your home with Paramount today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.