Zoro Homepage

Paramount PAR-1094 Machine Crafted Area Rug

  • Mfr # PAR1094-5376

  • Zoro # G610351100


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Gray, Black, Tan, Dark Brown, Light Beige
Style
Rustic
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR1094-5376
Zoro #
G610351100
UPC #
888473811299
Country of Origin
Egypt

Dimensions

Size
5 ft 3 in x 7 ft 9 in
Pile Height
0.31 in
Length (In.)
92.52 in
Width (In.)
62.99 in
Thickness
0.35 in

Details

Color
Charcoal, Gray, Black, Tan, Dark Brown, Light Beige
Style
Rustic
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
12.14 lb
Durable/Performance Rated
No
Primary Color
Gray
High/Low Texture
No
Printed Design
No
Sub Style
Southwestern
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
No
Has Fringe
No
Backing
No Backing
Construction
Machine Woven

Description

Introducing Paramount, a stunning Southwestern Rustic area rug that will bring beauty and warmth to any room. Crafted from 100% polypropylene, this machine-woven rug is designed to stand up to even the busiest of households. Featuring a medium pile height, it's perfect for high traffic areas and won't easily show wear and tear. Plus, with its eye-catching design and bold colors, you'll instantly add personality to your home. For best results we recommend using a rug pad underneath for extra cushioning and grip. For easy maintenance, simply spot clean with mild detergent when needed. Bring life into your home with Paramount today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.