Zoro Homepage

Paramount PAR-1094 Machine Crafted Area Rug

  • Mfr # PAR1094-6796

  • Zoro # G110351150


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Gray, Black, Tan, Dark Brown, Light Beige
Style
Rustic
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR1094-6796
Zoro #
G110351150
UPC #
888473813316
Country of Origin
Egypt

Dimensions

Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.31 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.35 in

Details

Color
Charcoal, Gray, Black, Tan, Dark Brown, Light Beige
Style
Rustic
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
18.73 lb
Includes
Care Label
Printed Design
No
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
Sub Style
Southwestern
Outdoor Safe
No
Primary Color
Brown
High/Low Texture
No
Backing
No Backing
Has Fringe
No

Description

Introducing Paramount, a stunning Southwestern Rustic area rug that will bring beauty and warmth to any room. Crafted from 100% polypropylene, this machine-woven rug is designed to stand up to even the busiest of households. Featuring a medium pile height, it's perfect for high traffic areas and won't easily show wear and tear. Plus, with its eye-catching design and bold colors, you'll instantly add personality to your home. For best results we recommend using a rug pad underneath for extra cushioning and grip. For easy maintenance, simply spot clean with mild detergent when needed. Bring life into your home with Paramount today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.