Zoro Homepage

Paramount PAR-1095 Machine Crafted Area Rug

  • Mfr # PAR1095-6796

  • Zoro # G110350924


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Charcoal, Gray, Dark Brown, Tan, Light Beige
Style
Rustic
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR1095-6796
Zoro #
G110350924
UPC #
888473813323
Country of Origin
Egypt

Dimensions

Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.31 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.35 in

Details

Color
Black, Charcoal, Gray, Dark Brown, Tan, Light Beige
Style
Rustic
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
18.73 lb
Features
Machine Crafted
Includes
Care Label
Primary Color
Black
High Traffic Compatible
Yes
Construction
Machine Woven
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Sub Style
Southwestern
Backing
No Backing
Has Fringe
No
Outdoor Safe
No

Description

This Paramount area rug brings rustic style to any room in your home. The machine-woven construction from durable polypropylene fibers provides medium pile and is designed for high traffic areas. This rug is made in Egypt and looks great on its own or with a rug pad for added protection. Add a touch of rustic charm to any space with this versatile and stylish Paramount area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.