Zoro Homepage

Paramount PAR-1096 Machine Crafted Area Rug

  • Mfr # PAR1096-23

  • Zoro # G710350812


product price: $38.49
/ea

Key Features

Color
Black, Charcoal, Gray, Tan, Dark Brown, Light Beige
Style
Rustic
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR1096-23
Zoro #
G710350812
UPC #
888473812791
Country of Origin
Egypt

Dimensions

Size
1 ft 10 in x 2 ft 11 in
Pile Height
0.31 in
Length (In.)
35.43 in
Width (In.)
22.44 in
Thickness
0.35 in

Details

Color
Black, Charcoal, Gray, Tan, Dark Brown, Light Beige
Style
Rustic
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
1.66 lb
Primary Color
Brown
Machine Washable
No
Sub Style
Southwestern
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
No
Outdoor Safe
No
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Machine Woven

Description

This Paramount area rug brings rustic style to any room in your home. The machine-woven construction from durable polypropylene fibers provides medium pile and is designed for high traffic areas. This rug is made in Egypt and looks great on its own or with a rug pad for added protection. Add a touch of rustic charm to any space with this versatile and stylish Paramount area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.