
Paramount PAR-1096 Machine Crafted Area Rug
Mfr # PAR1096-5376
Zoro # G210350923
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Charcoal, Gray, Tan, Dark Brown, Light Beige
Style
Rustic
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAR1096-5376
Zoro #
G210350923
UPC #
888473811312
Country of Origin
Egypt
Dimensions
Size
5 ft 3 in x 7 ft 9 in
Pile Height
0.31 in
Length (In.)
92.52 in
Width (In.)
62.99 in
Thickness
0.35 in
Details
Color
Black, Charcoal, Gray, Tan, Dark Brown, Light Beige
Style
Rustic
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
12.14 lb
Machine Washable
No
High/Low Texture
No
Backing
No Backing
Primary Color
Beige
Printed Design
No
Sub Style
Southwestern
Has Fringe
No
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
This Paramount area rug brings rustic style to any room in your home. The machine-woven construction from durable polypropylene fibers provides medium pile and is designed for high traffic areas. This rug is made in Egypt and looks great on its own or with a rug pad for added protection. Add a touch of rustic charm to any space with this versatile and stylish Paramount area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.