
Paramount PAR-1096 Machine Crafted Area Rug
Mfr # PAR1096-810129
Zoro # G910350896
product price: $488.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Charcoal, Gray, Tan, Dark Brown, Light Beige
Style
Rustic
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAR1096-810129
Zoro #
G910350896
UPC #
888473814139
Country of Origin
Egypt
Dimensions
Size
8 ft 10 in x 12 ft 10 in
Pile Height
0.31 in
Length (In.)
153.54 in
Width (In.)
106.3 in
Thickness
0.35 in
Details
Color
Black, Charcoal, Gray, Tan, Dark Brown, Light Beige
Style
Rustic
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
34 lb
Features
Machine Crafted
Printed Design
No
Primary Color
Beige
Construction
Machine Woven
Outdoor Safe
No
Sub Style
Southwestern
Has Fringe
No
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Description
This Paramount area rug brings rustic style to any room in your home. The machine-woven construction from durable polypropylene fibers provides medium pile and is designed for high traffic areas. This rug is made in Egypt and looks great on its own or with a rug pad for added protection. Add a touch of rustic charm to any space with this versatile and stylish Paramount area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.