Zoro Homepage

Paramount PAR-1098 Machine Crafted Area Rug

  • Mfr # PAR1098-79112

  • Zoro # G310351202


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 11 ft 2 in
Color
Teal, Navy, Aqua, Cream, Taupe
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR1098-79112
Zoro #
G310351202
UPC #
888473811732
Country of Origin
Egypt

Dimensions

Size
7 ft 10 in x 11 ft 2 in
Pile Height
0.31 in
Length (In.)
133.86 in
Width (In.)
94.49 in
Thickness
0.35 in

Details

Color
Teal, Navy, Aqua, Cream, Taupe
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
26.35 lb
Has Fringe
No
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Primary Color
Blue
Construction
Machine Woven
Machine Washable
No
High/Low Texture
No
Outdoor Safe
No

Description

This Paramount area rug is a perfect way to add a traditional flair to your home. Made from high quality Polypropylene, this machine woven rug is designed for medium pile and high traffic areas. The rug is made in Egypt and should be used with a rug pad for best results. Spot cleaning only is recommended for care. This traditional style area rug will make a great addition to your living room or bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.