Zoro Homepage

Paramount PAR-1106 Machine Crafted Area Rug

  • Mfr # PAR1106-2276

  • Zoro # G110351228


product price: $72.49
/ea

Key Features

Color
Teal, Aqua, Navy, Taupe, Cream
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Length (In.)
90.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR1106-2276
Zoro #
G110351228
UPC #
888473813835
Country of Origin
Egypt

Dimensions

Pile Height
0.31 in
Length (In.)
90.55 in
Width (In.)
26.38 in
Size
2 ft 2 in x 7 ft 7 in
Thickness
0.35 in

Details

Color
Teal, Aqua, Navy, Taupe, Cream
Shape
Runner
Material
Face: 100% Polypropylene
Features
Machine Crafted
Weight
4.98 lb
Includes
Care Label
High Traffic Compatible
Yes
Sub Style
Mid-Century
Has Fringe
No
Printed Design
No
Machine Washable
No
Backing
No Backing
Style
Modern
Outdoor Safe
No
High/Low Texture
No
Primary Color
Blue
Construction
Machine Woven
Durable/Performance Rated
No

Description

Introducing the Paramount area rug, a unique piece for your home that brings together the timelessness of mid-century modern style with contemporary materials. This machine woven area rug is made of polypropylene and designed in Egypt, making it both durable and sophisticated. With its medium pile height, this rug is great for high traffic areas in your home and is easy to clean - simply spot clean with mild detergent when necessary. For added comfort and longevity, we recommend pairing this rug with a quality rug pad. Transform your space today with the Paramount area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.