Zoro Homepage

Paramount PAR-1109 Machine Crafted Area Rug

  • Mfr # PAR1109-79112

  • Zoro # G610351810


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 11 ft 2 in
Color
Teal, Aqua, Navy, Taupe, Cream
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR1109-79112
Zoro #
G610351810
UPC #
888473811848
Country of Origin
Egypt

Dimensions

Size
7 ft 10 in x 11 ft 2 in
Pile Height
0.31 in
Length (In.)
133.86 in
Width (In.)
94.49 in
Thickness
0.35 in

Details

Color
Teal, Aqua, Navy, Taupe, Cream
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
26.35 lb
Features
Machine Crafted
Durable/Performance Rated
No
Sub Style
Mid-Century
Has Fringe
No
Outdoor Safe
No
Printed Design
No
High/Low Texture
No
Backing
No Backing
Machine Washable
No
Primary Color
Blue
Construction
Machine Woven
High Traffic Compatible
Yes

Description

This Paramount area rug is the perfect addition to any modern home. Constructed of Polypropylene for durability and a medium pile for comfort, this machine-woven rug is sure to provide years of enjoyment in high-traffic areas. With its origin in Egypt, you can be sure that it was created with attention to detail. For maximum protection and improved comfort, a rug pad is recommended sold separately. Spot clean only as needed with mild detergent.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.