
Pasadena PSA-2301 Outdoor Safe Area Rug (Discontinued)
- Mfr # PSA2301-5373
- Zoro # G210361677
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSA2301-5373
Zoro #
G210361677
UPC #
888473935681
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft 3 in
Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
60.24 in
Thickness
0.08 in
Details
Color
Brown, Gray, Medium Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
6.52 lb
Includes
Care Label
Features
Outdoor Safe
High/Low Texture
No
Machine Washable
No
Primary Color
Beige
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Machine Woven
Backing
No Backing
Printed Design
No
Has Fringe
No
Outdoor Safe
Yes
Sub Style
Minimalist
Description
This Pasadena area rug is the perfect addition to any modern minimalist home. Crafted from durable polypropylene, this machine woven rug is designed to stand up to high traffic areas and last for years to come. The no pile design ensures low maintenance and easy cleaning with a spot clean and mild detergent. For extra protection, we recommend using a rug pad underneath this outdoor safe area rug. Make a statement in your home with the Pasadena area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.