Zoro Homepage

Pasadena PSA-2301 Outdoor Safe Area Rug

  • Mfr # PSA2301-67SQ

  • Zoro # G110361678


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Color
Brown, Gray, Medium Gray
Shape
Square
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Length (In.)
75.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSA2301-67SQ
Zoro #
G110361678
UPC #
889292169028
Country of Origin
Turkey

Dimensions

Pile Height
0 in
Length (In.)
75.98 in
Width (In.)
75.98 in
Thickness
0.08 in
Size
6 ft 4 in x 6 ft 4 in

Details

Color
Brown, Gray, Medium Gray
Shape
Square
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Includes
Care Label
Weight
7.22 lb
Features
Outdoor Safe
Style
Modern
Outdoor Safe
Yes
Printed Design
No
Machine Washable
No
Backing
No Backing
Sub Style
Minimalist
Durable/Performance Rated
No
Construction
Machine Woven
Has Fringe
No
Primary Color
Beige
High/Low Texture
No
High Traffic Compatible
Yes

Description

This Pasadena area rug is the perfect addition to any modern minimalist home. Crafted from durable polypropylene, this machine woven rug is designed to stand up to high traffic areas and last for years to come. The no pile design ensures low maintenance and easy cleaning with a spot clean and mild detergent. For extra protection, we recommend using a rug pad underneath this outdoor safe area rug. Make a statement in your home with the Pasadena area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.