
Pasadena PSA-2304 Outdoor Safe Area Rug
Mfr # PSA2304-2710
Zoro # G310361355
product price: $57.65
/eaKey Features
Color
Medium Gray, White, Gray, Black
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSA2304-2710
Zoro #
G310361355
UPC #
889292169066
Country of Origin
Turkey
Dimensions
Size
2 ft 6 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
29.92 in
Thickness
0.08 in
Details
Color
Medium Gray, White, Gray, Black
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Runner
Weight
4.49 lb
Includes
Care Label
Features
Outdoor Safe
Primary Color
Black
Outdoor Safe
Yes
Sub Style
Country
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
No
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
Description
Introducing our Pasadena Collection, the perfect complement to your Country Cottage style decor. This area rug is made of polypropylene and masterfully machine-woven in Turkey, lending a charming rustic allure to any room it graces. Its no-pile construction makes it ideal for high traffic areas, ensuring it stays stunning through frequent use. Plus, this rug is outdoor safe, expanding its placement possibilities beyond just the interiors of your home. We recommend using this piece with a rug pad for enhanced comfort and longevity. Maintaining this gem is as simple as spot cleaning with mild detergent, ensuring its charm remains intact for years to come. Let the Pasadena Collection elevate your space with its cozy appeal!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.