
Pasadena PSA-2311 Outdoor Safe Area Rug (Discontinued)
- Mfr # PSA2311-274
- Zoro # G210362650
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSA2311-274
Zoro #
G210362650
UPC #
889292167321
Country of Origin
Turkey
Dimensions
Size
2 ft 6 in x 4 ft
Pile Height
0 in
Length (In.)
47.64 in
Width (In.)
30.31 in
Thickness
0.16 in
Details
Color
Blue, Aqua
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
1.8 lb
Features
Outdoor Safe
High Traffic Compatible
Yes
Construction
Machine Woven
Sub Style
Updated Traditional
Has Fringe
No
Backing
No Backing
Outdoor Safe
Yes
Machine Washable
No
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Description
This Pasadena area rug is the perfect addition to your traditional style home. The 100% polypropylene material is durable and can stand up to high traffic, making it ideal for busy households. Plus, it's designed for both indoor and outdoor use so you can enjoy its beauty no matter the season. This machine woven Turkish rug offers a no-pile construction that is low maintenance and easy to clean. For added safety, we recommend using a non-slip rug pad not included. Bring classic elegance and sophistication to any room of your home with this gorgeous Pasadena area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.