Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pasadena PSA-2311 Outdoor Safe Area Rug

  • Mfr # PSA2311-2773

  • Zoro # G410362719


product price: $40.69
/ea

Key Features

Color
Blue, Aqua
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSA2311-2773
Zoro #
G410362719
UPC #
889292167338
Country of Origin
Turkey

Dimensions

Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
30.31 in
Thickness
0.16 in
Size
2 ft 6 in x 7 ft 3 in

Details

Color
Blue, Aqua
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Features
Outdoor Safe
Includes
Care Label
Weight
3.28 lb
Sub Style
Updated Traditional
Outdoor Safe
Yes
High/Low Texture
No
Has Fringe
No
Construction
Machine Woven
Style
Traditional
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes

Description

This Pasadena area rug is the perfect addition to your traditional style home. The 100% polypropylene material is durable and can stand up to high traffic, making it ideal for busy households. Plus, it's designed for both indoor and outdoor use so you can enjoy its beauty no matter the season. This machine woven Turkish rug offers a no-pile construction that is low maintenance and easy to clean. For added safety, we recommend using a non-slip rug pad not included. Bring classic elegance and sophistication to any room of your home with this gorgeous Pasadena area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.