Zoro Homepage

Pasadena PSA-2316 Outdoor Safe Area Rug

  • Mfr # PSA2316-2773

  • Zoro # G010363680


product price: $40.69
/ea

Key Features

Color
Cream
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSA2316-2773
Zoro #
G010363680
UPC #
889292167581
Country of Origin
Turkey

Dimensions

Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
30.31 in
Size
2 ft 6 in x 7 ft 3 in
Thickness
0.16 in

Details

Color
Cream
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Weight
3.28 lb
Includes
Care Label
Features
Outdoor Safe
Has Fringe
No
Construction
Machine Woven
Sub Style
Updated Traditional
High/Low Texture
No
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
Primary Color
Beige
Machine Washable
No
Outdoor Safe
Yes
High Traffic Compatible
Yes
Style
Traditional

Description

The Pasadena area rug is the perfect choice to add sophistication and elegance to your home. This updated traditional style rug is made of polypropylene for durability and strength, making it ideal for high traffic areas. It's machine woven in Turkey with no pile construction, making it suitable for outdoor use and easy spot cleaning. The neutral tones make this rug versatile enough to blend into any room or decor style while adding a touch of timeless charm. For best results, pair with a quality rug pad for increased comfort and longevity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.