Zoro Homepage

Pasadena PSA-2316 Outdoor Safe Area Rug

  • Mfr # PSA2316-537

  • Zoro # G510363678


product price: $70.45
/ea

Key Features

Size
5 ft 1 in x 7 ft
Color
Cream
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSA2316-537
Zoro #
G510363678
UPC #
889292167598
Country of Origin
Turkey

Dimensions

Size
5 ft 1 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
61.02 in
Thickness
0.16 in

Details

Color
Cream
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
6.4 lb
Features
Outdoor Safe
Primary Color
Beige
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
Yes
Machine Washable
No
Sub Style
Updated Traditional
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
No
Has Fringe
No
Backing
No Backing

Description

The Pasadena area rug is the perfect choice to add sophistication and elegance to your home. This updated traditional style rug is made of polypropylene for durability and strength, making it ideal for high traffic areas. It's machine woven in Turkey with no pile construction, making it suitable for outdoor use and easy spot cleaning. The neutral tones make this rug versatile enough to blend into any room or decor style while adding a touch of timeless charm. For best results, pair with a quality rug pad for increased comfort and longevity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.