Zoro Homepage

Pasadena PSA-2328 Outdoor Safe Area Rug

  • Mfr # PSA2328-679

  • Zoro # G610363585


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 4 in x 9 ft
Color
Orange
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSA2328-679
Zoro #
G610363585
UPC #
889292169981
Country of Origin
Turkey

Dimensions

Size
6 ft 4 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
76.38 in
Thickness
0.16 in

Details

Color
Orange
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
10.34 lb
Features
Outdoor Safe
Outdoor Safe
Yes
Backing
No Backing
Durable/Performance Rated
No
Construction
Machine Woven
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Printed Design
No
Machine Washable
No

Description

Transform your living space with the Pasadena area rug. This stunning piece, made in Turkey, showcases an updated traditional style that will beautifully complement your decor. It's machine woven from polypropylene to ensure its durability and longevity, making it perfect for high-traffic areas in your home. Plus, it's outdoor safe, so you can even enhance your patio or deck. The no-pile construction makes cleaning a breeze - simply spot clean with mild detergent when needed. For optimal use and to prolong its life, we recommend using this rug with a rug pad. Bring home this practical yet stylish addition to elevate the aesthetic of any room!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.