Zoro Homepage

Pasadena PSA-2348 Outdoor Safe Area Rug

  • Mfr # PSA2348-2773

  • Zoro # G910364572


product price: $40.69
/ea

Key Features

Color
Sage
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSA2348-2773
Zoro #
G910364572
UPC #
889292170963
Country of Origin
Turkey

Dimensions

Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
30.31 in
Size
2 ft 6 in x 7 ft 3 in
Thickness
0.16 in

Details

Color
Sage
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Includes
Care Label
Weight
3.28 lb
Features
Outdoor Safe
Has Fringe
No
Construction
Machine Woven
Backing
No Backing
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
Style
Traditional
High Traffic Compatible
Yes
Outdoor Safe
Yes
Sub Style
Updated Traditional
High/Low Texture
No

Description

This Pasadena area rug offers a classic, timeless look that can upgrade any outdoor or indoor space. Constructed from durable polypropylene and machine-woven for long-lasting quality, this area rug is designed to withstand even the highest traffic areas and outdoor elements. This Turkish-made rug is perfect for adding a touch of traditional style to your home decor without having to worry about wear and tear. For best results, pair with a rug pad not included and use professional cleaning only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.