Zoro Homepage

Pasadena PSA-2348 Outdoor Safe Area Rug

  • Mfr # PSA2348-71010

  • Zoro # G510364729


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 8 in x 10 ft
Color
Sage
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSA2348-71010
Zoro #
G510364729
UPC #
889292170994
Country of Origin
Turkey

Dimensions

Size
7 ft 8 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
91.73 in
Thickness
0.16 in

Details

Color
Sage
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
13.77 lb
Machine Washable
No
Printed Design
No
Construction
Machine Woven
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
Durable/Performance Rated
No
High/Low Texture
No
Backing
No Backing
Sub Style
Updated Traditional

Description

This Pasadena area rug offers a classic, timeless look that can upgrade any outdoor or indoor space. Constructed from durable polypropylene and machine-woven for long-lasting quality, this area rug is designed to withstand even the highest traffic areas and outdoor elements. This Turkish-made rug is perfect for adding a touch of traditional style to your home decor without having to worry about wear and tear. For best results, pair with a rug pad not included and use professional cleaning only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.