
Pasadena PSA-2351 Outdoor Safe Area Rug
Mfr # PSA2351-71010
Zoro # G110364433
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSA2351-71010
Zoro #
G110364433
UPC #
889292171144
Country of Origin
Turkey
Dimensions
Size
7 ft 8 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
91.73 in
Thickness
0.16 in
Details
Color
Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
13.77 lb
Machine Washable
No
Printed Design
No
High/Low Texture
No
Construction
Machine Woven
Durable/Performance Rated
No
Sub Style
Updated Traditional
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
Yes
Has Fringe
No
Description
Introducing the Pasadena area rug. This updated traditional style rug is sure to add a touch of sophistication to any room. Crafted from durable Polypropylene, this machine woven piece is perfect for high traffic areas and is even safe for outdoor use. Featuring a no pile design, you'll be able to keep this rug looking great with just spot cleaning and mild detergent. Plus, adding a rug pad will help keep it firmly in place. Make your home look like new with the Pasadena area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.